![Insulation Displacement Connector, Dual Element, 18 - 14 AWG Insulation Displacement Connector, Dual Element, 18 - 14 AWG](https://rexel-cdn.com/products/mmm567boxed.jpg?i=FBF4EFCD-1639-45E0-A804-BFCAB08C6AF5&f=420)
Insulation Displacement Connector, Dual Element, 18 - 14 AWG
Item #: 1403103
Cat #: 567-POUCH
UPC: 054007148876
Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.
Overview
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.
3M™ Scotchlok™ 567 IDC Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection. The connector is polypropylene-insulated and self-stripping. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. 3M™ Scotchlok™ 567 IDC Run or Tap Electrical Connector provides a dual-element connection. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007148876, 567-POUCH, scotchlock, suitecase, Diapers, suitcase, Quick Connect, Tap and run, scotch lock, Suitcase connector
Specifications
Color: | Brown |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Color: | Brown |
Allowable Gauge Range: | 18 - 12 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)