Power Meter, PowerLogic, DIN Mount, 192mm, 90-480VAC, 110-480VDC

Item #: 1403085

Cat #: METSEION92040

UPC:

Power Meter, PowerLogic ION 9000, DIN Mount, 192 mm Display, Color Touchscreen, 90 - 480 Volt AC, 110 - 480 Volt DC
Sign In or Register to view pricing and more.

Overview

Power Meter, PowerLogic ION 9000, DIN Mount, 192 mm Display, Color Touchscreen, 90 - 480 Volt AC, 110 - 480 Volt DC
The ION9000 meets emerging international cyber security standards, helping ensure uptime, productivity, and safety. Smart power event analysis correlates facility-wide, system-level events for valuable, actionable power quality information and root cause analysis. Perfect for low to high voltage applications in industrial or healthcare facilities, data centers, and utility networks, the ION9000 is ideally suited to be the foundation of a power management system, and a key enabler of EcoStruxure Power solutions.
Also known as: METSEION92040

Specifications

Mounting: Panel
Type: Power Meter
Size: 192 mm
Volts DC Range: 110 - 480
Volts AC Range: 90 - 480
Mounting: Panel
Size: 192 mm
Volts AC Range: 90 - 480
Type: Power Meter
Volts DC Range: 110 - 480

Customer Reviews

No reviews for this product
(0)