Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Pack

Item #: 140305

Cat #: C5ESOL244WHT1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Pair / 24 AWG Solid, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White- Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG Solid, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White- Pull Pack Length: 1000 ft.
Also known as: C5ESOL244WHT1000R

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Length: 1000 ft
Color: White
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)