Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 30.00x24.00x8.00, Material/finish: Ss Type 304
Overview
Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 30.00x24.00x8.00, Material/finish: Ss Type 304
Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 30.00x24.00x8.00, Material/finish: Ss Type 304
Also known as: 783510260095, CSD30248EMCSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)