LED Emergency Light, 22 Watt, 2200 Lumen, 120-347 Volt

Item #: 1402987

Cat #: EXTL-SP2200L-UVOLT-LTP-EHO-SDRT-CW

UPC: 193047796378

Sign In or Register to view pricing and more.
Documents & Guides
Industrial LED Emergency Light, 22 Watt, 2200 Lumen, 120-347 Volt, 50/60hz, Spot Distribution, NEMA 4X, Extra High-Output Lithium Iron Phosphate Battery, Self-Diagnostics, Remote Testing, Cold Weather (-30 - 50c), Gray Housing

Overview

Industrial LED Emergency Light, 22 Watt, 2200 Lumen, 120-347 Volt, 50/60hz, Spot Distribution, NEMA 4X, Extra High-Output Lithium Iron Phosphate Battery, Self-Diagnostics, Remote Testing, Cold Weather (-30 - 50c), Gray Housing
Also known as: 193047796378, EXTL-SP2200L-UVOLT-LTP-EHO-SDRT-CW

Specifications

Color: Gray
Material: Thermoplastic
Type: Lithium Battery
Wattage: 22
Light Technology: LED
Color: Gray
Type: Lithium Battery
Light Technology: LED
Material: Thermoplastic
Wattage: 22

Customer Reviews

No reviews for this product
(0)