FIXTURE ADAPTOR FOR

Item #: 140297

Cat #: ARE01-BRZ

UPC: 691010693384

Sign In or Register to view pricing and more.
Documents & Guides
JUN ARE01-BRZ FIXTURE ADAPTOR FOR

Overview

JUN ARE01-BRZ FIXTURE ADAPTOR FOR
Also known as: 691010693384, ARE01-BRZ

Specifications

Mounting: Flush
Color: Light Almond
Type: Commercial Grade, Duplex
Amps: 20
Material: Thermoplastic
Mounting: Flush
Type: Commercial Grade, Duplex
Material: Thermoplastic
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)