LED Square Downlight, 8", 25 Watt, 2000 Lumen, 3000K, 120-277V

Item #: 1402828
Cat #: LEDRT810/HOQ/2000DIM010/930UNV
UPC: 046135404450
Sign In or Register to view pricing and more.
Documents & Guides
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 40445*

Overview

LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 40445*
Also known as: 046135404450, LEDRT810/HOQ/2000DIM010/930UNV

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Lumens: 2000
Wattage: 25
Width: 8 in
Color: White
Length: 8 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 2000
Width: 8 in
Length: 8 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 25
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)