KIT RD UNV 15W 35K MCPCB 90CRI TRIAC

Item #: 1402827

Cat #: TJTUNV015AC935B

UPC: 847098041610

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 15W 35K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 15W 35K MCPCB 90CRI TRIAC
Also known as: 847098041610, TJTUNV015AC935B

Specifications

Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)