Slide Dimmer, 1000W, Incandescent, 3-Way, Gray

Item #: 1402786
Cat #: NT-1003P-GR
UPC: 027557675710
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/1000W in gray
Also known as: 027557675710, NT-1003P-GR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: 3-Way, Slide, Halogen, Preset
Mounting: Surface
Poles: 1
Dimmable: Yes
Family / Style: Nova T
Volts AC: 120
Color: Gray
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)