MULTI9 C60SP 1P D 16A MCB

Item #: 1402701

Cat #: M9F23116

UPC: 785901718987

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P D 16A MCB
Also known as: 785901718987, M9F23116

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)