This product has been discontinued.
200A 600V Class T 3 Pole Fuseblock
Item #: 14027
Cat #: 1B0089
UPC: 051712791489
Sign In or Register to view pricing and more.
Documents & Guides
200A 600V Class T 3 Pole Fuseblock, with Box Lugs
Overview
200A 600V Class T 3 Pole Fuseblock, with Box Lugs
Also known as: 051712791489, 1B0089
Specifications
Amps: | 200 |
Poles: | 3 |
Class: | T |
Mounting: | Surface |
Volts AC: | 600 |
Material: | Glass-Filled Polyester |
Allowable Gauge Range: | 6 - 250 |
Interrupt Rating AC: | 200 kA |
Family / Style: | 1B0 |
Amps Range: | 101 - 200 |
Amps: | 200 |
Class: | T |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 250 |
Family / Style: | 1B0 |
Poles: | 3 |
Mounting: | Surface |
Material: | Glass-Filled Polyester |
Interrupt Rating AC: | 200 kA |
Amps Range: | 101 - 200 |
Customer Reviews
No reviews for this product
(0)