This product may not be available in all locations.

MULTI9 C60SP 1P D 10A MCB
Item #: 1402699
Cat #: M9F23110
UPC: 785901719496
Documents & Guides
MULTI9 C60SP 1P D 10A MCB
Sign In or Register to view pricing and more.
Overview
MULTI9 C60SP 1P D 10A MCB
Also known as: 785901719496, M9F23110
Specifications
Amps: | 10 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Amps: | 10 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)