30A 3P 3-WIRE NO-FUSE NEMA 1 ECNCL

Item #: 1401881

Cat #: GNF321A

UPC: 804766753367

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30A 3P 3-WIRE NO-FUSE NEMA 1 ECNCL

Overview

30A 3P 3-WIRE NO-FUSE NEMA 1 ECNCL
Also known as: 804766753367, GNF321A

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)