GDSS NF 3P3W 240V 30A NEMA 3R SERIES A

Item #: 1401879

Cat #: GNF321RA

UPC: 804766753343

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GDSS NF 3P3W 240V 30A NEMA 3R SERIES A

Overview

GDSS NF 3P3W 240V 30A NEMA 3R SERIES A
Also known as: 804766753343, GNF321RA

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)