Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 120VAC, Coil

Item #: 140179

Cat #: 700-P000A1

UPC: 662073729471

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 120 Volt AC, Coil, NEMA Style

Overview

Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 120 Volt AC, Coil, NEMA Style
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-P000A1 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 10 A AC, 0 NO 0 NC, open type rail mount, and 110 V 50 Hz / 115-120 V 60 Hz.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073729471, 700-P000A1

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Amps: 10
Type: Power Relay

Customer Reviews

No reviews for this product
(0)