MULTI9 C60SP 3P C 25A MCB

Item #: 1401671

Cat #: M9F22325

UPC: 785901720072

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P C 25A MCB
Also known as: 785901720072, M9F22325

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)