Surface Mount LED, 20 Watt, 2000 Lumen, 3500K, 120V, 16"

Item #: 1401592

Cat #: SK16XL20RYN

UPC: 019813499437

Documents & Guides
Surface Mount LED, 20 Watt, 2000 Lumen, 3500K, 84 CRI, 120 Volt, Dimmable, 16 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount LED, 20 Watt, 2000 Lumen, 3500K, 84 CRI, 120 Volt, Dimmable, 16 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Also known as: 019813499437, SK16XL20RYN

Specifications

Mounting: Flush, Surface
Lumens: 2000
Volts AC: 120
Wattage: 20
Color: White
Diameter: 16 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Flush, Surface
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 2000
Wattage: 20
Diameter: 16 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)