Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG, Bulk
Item #: 140158
Cat #: YAV4CL2
UPC: 781810025550
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025550, YAV4CL2
Specifications
Material: | Copper |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)