This product has been discontinued.
LED Mini Wallpack, 12 Watt, 1200 Lumen, 5000K, 120-277V
Item #: 1401538
Cat #: 10146
UPC: 807154101467
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Mini Wallpack, 12 Watt, 1200 Lumen, 5000K, 120-277 Volt, Dimmable, Bronze, Button Photocell
Overview
LED Mini Wallpack, 12 Watt, 1200 Lumen, 5000K, 120-277 Volt, Dimmable, Bronze, Button Photocell
Also known as: 807154101467, 10146
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Volts AC: | 120, 277, 240, 208 |
Color: | Bronze |
Lumens: | 1200 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277, 240, 208 |
Lumens: | 1200 |
Wattage: | 12 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)