Contactor, IEC, 110/120VAC Coil,, 23A, 1NO Auxiliary Contact, 3NO Poles, Bulk Pack

Item #: 1401536

Cat #: 100-C23D10-15-X3M

UPC: 662074990702

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 110/120 50/60 Hz, Volt AC Coil,, 23 Amp, 1 Normally Open Auxiliary Contact, 3 Normally Open Poles, Screw Terminal, All Stabs Installed, Without Terminal Shield, Bulk Pack: Quantity of 20

Overview

Contactor, IEC, 110/120 50/60 Hz, Volt AC Coil,, 23 Amp, 1 Normally Open Auxiliary Contact, 3 Normally Open Poles, Screw Terminal, All Stabs Installed, Without Terminal Shield, Bulk Pack: Quantity of 20
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16L10 from Rockwell Automation® is a 23 A, 110/120 Volt AC coil IEC contactor with load side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074990702, 100-C23D10-15-X3M

Specifications

Amps: 23
Family / Style: 100-C
Type: IEC Contactor
Amps: 23
Type: IEC Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)