60A, 2P, 120/240V Air Conditioning Disconnect, Fused

Item #: 1401512

Cat #: DPF222RGF20ST

UPC: 786685982342

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes: Self Test 20 Amp GFCI Receptacle. Uses: FLNR Series Fuses. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

Overview

Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes: Self Test 20 Amp GFCI Receptacle. Uses: FLNR Series Fuses. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".
Also known as: 786685982342, DPF222RGF20ST

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)