This product has been discontinued.
LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277V
Item #: 1401485
Cat #: CANOPY2A/045UNVD850/12R5/BZ
UPC: 046135604119
Sign In or Register to view pricing and more.
Documents & Guides
LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish *Sylvania Product Code 60411*
Overview
LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish *Sylvania Product Code 60411*
Also known as: 046135604119, CANOPY2A/045UNVD850/12R5/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Diameter: | 12 in |
Color: | Bronze |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Diameter: | 12 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)