3/4 Ocal Fdct2 Gray

Item #: 1401467

Cat #: FDCT2-G

UPC: 704508377748

Sign In or Register to view pricing and more.
Documents & Guides
Ocal Fdct-2g 1g Deep Box 3/4"

Overview

Ocal Fdct-2g 1g Deep Box 3/4"
Also known as: 704508377748, FDCT2-G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1

Customer Reviews

No reviews for this product
(0)