MULTI9 C60SP 1P B 50A MCB

Item #: 1401235

Cat #: M9F21150

UPC: 785901738879

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 50A MCB
Also known as: 785901738879, M9F21150

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve B
Interrupt Rating AC: 5 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)