MULTI9 C60SP 1P B 40A MCB

Item #: 1401233

Cat #: M9F21140

UPC: 785901742852

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 40A MCB
Also known as: 785901742852, M9F21140

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 5 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)