MULTI9 C60SP 1P B 32A MCB

Item #: 1401232

Cat #: M9F21132

UPC: 785901734758

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 32A MCB
Also known as: 785901734758, M9F21132

Specifications

Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)