MULTI9 C60SP 1P B 10A MCB

Item #: 1401231

Cat #: M9F21110

UPC: 785901719762

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 10A MCB
Also known as: 785901719762, M9F21110

Specifications

Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)