NSI 840-SB Cable Tie Natural Stl Ba

Item #: 1401168

Cat #: 840-SB

UPC: 662381051462

Sign In or Register to view pricing and more.
Documents & Guides
NSI 840-SB 8" 40LB CABLE TIE

Overview

NSI 840-SB 8" 40LB CABLE TIE
Also known as: 662381051462, 840-SB

Specifications

Color: Natural
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 40 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)