2
more
Ring Terminal, Vinyl Insulated, 12 - 10 AWG
Item #: 140079
Cat #: PV10-12R-Q
UPC: 074983124503
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, 1/2 Inch Stud Size, 600 Volt, Yellow, Package of 25 Each
Overview
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, 1/2 Inch Stud Size, 600 Volt, Yellow, Package of 25 Each
Also known as: 074983124503, PV10-12R-Q
Specifications
Material: | Vinyl |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 1/2 in |
Material: | Vinyl |
Allowable Gauge Range: | 12 - 10 |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)