This product has been discontinued.
LED Flat Panel, 2x4, 5000 Lumen, 50 Watt, 3500K, 120V-277V
Item #: 1400728
Cat #: C-TR-B-FP24-50L-35K-WH
UPC: 849665025290
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4, 5000 Lumen, 50 Watt, 3500K, 120V-277 Volt, White, 0-10V Dimming, Recessed, Installs Into Conventional Grid Ceiling
Overview
LED Flat Panel, 2x4, 5000 Lumen, 50 Watt, 3500K, 120V-277 Volt, White, 0-10V Dimming, Recessed, Installs Into Conventional Grid Ceiling
Reliable, versatile and stylish – that’s C-Lite LED Flat Panels. C-Lite LED Flat Panels deliver brighter light and bigger savings, and are fully tested and backed by Cree.
Also known as: 849665025290, C-TR-B-FP24-50L-35K-WH
Specifications
Lumens: | 5000 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color: | White |
Wattage: | 50 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)