Junction Box, Screw Cover, 16" x 14" x 6"

Item #: 140070

Cat #: 16X14X6-JCT-BOX-W/CVR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Junction Box, Screw Cover, 16 x 14 x 6 Inch, PVC

Overview

Junction Box, Screw Cover, 16 x 14 x 6 Inch, PVC
Also known as: 16X14X6-JCT-BOX-W/CVR

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
Material: PVC
Height: 16 in
Width: 14 in
Depth: 6 in
Material: PVC

Customer Reviews

No reviews for this product
(0)