60426 CANOPY2A045UNVD84012S5BZ 1/CS 1/SKU

Item #: 1400563

Cat #: CANOPY2A/045UNVD840/12S5/BZ

UPC: 046135604263

Sign In or Register to view pricing and more.
Documents & Guides
60426 CANOPY2A045UNVD84012S5BZ 1/CS 1/SKU *Sylvania Part # 60426*

Overview

60426 CANOPY2A045UNVD84012S5BZ 1/CS 1/SKU *Sylvania Part # 60426*
Also known as: 046135604263, CANOPY2A/045UNVD840/12S5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 45
Color: Bronze
Lumens: 6075
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Lumens: 6075
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)