Wi-Fi Borescope

Item #: 1400177

Cat #: ET20

UPC: 092644692314

Sign In or Register to view pricing and more.
Documents & Guides
Wi-Fi Borescope, Transmits & Displays Video & Images Directly To Your Smartphone Up To 30 Feet (9 m) Away, Adjustable LED Lights & Outputs High-Quality 640 x 480 Images, 6-Foot (1.8 m) Long Waterproof Gooseneck Camera, Includes: Convenient Pocket Clip, USB Charging Cable, Hook Attachment, Carrying Case & Instructions, ***The Klein Borescope App Is Available Free At The App Store® For iPhone® Users & Google Play® For Android® Users***

Overview

Wi-Fi Borescope, Transmits & Displays Video & Images Directly To Your Smartphone Up To 30 Feet (9 m) Away, Adjustable LED Lights & Outputs High-Quality 640 x 480 Images, 6-Foot (1.8 m) Long Waterproof Gooseneck Camera, Includes: Convenient Pocket Clip, USB Charging Cable, Hook Attachment, Carrying Case & Instructions, ***The Klein Borescope App Is Available Free At The App Store® For iPhone® Users & Google Play® For Android® Users***
The new Klein Tools’ ET20 Borescope can be quickly connected to your smartphone via the built-in WiFi signal, turning the smartphone in your pocket into a smart tool. Install the compatible App on your phone to display, record, store and also share your images and videos via text or email. This Borescope enables you to capture high-quality photo and video directly to your device from up to 30 feet away. It features a waterproof 9 mm camera with durable, armored 6-Foot (1.8 m) flexible gooseneck cable, on-board LED lights, convenient pocket clip and rechargeable lithium-ion battery.
Also known as: 092644692314, ET20

Specifications

Range: 30 ft
Standards: California Proposition 65
Range: 30 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)