4" PVC 22-1/2° Split Duct Elbow, 60" Radius, Schedule 40, Gray

Item #: 1400112

Cat #: UA5INSD

UPC: 034481338567

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Split Duct Sweep Elbow, 60 Inch Radius, Gray, Schedule 40

Overview

4 Inch PVC 22-1/2 Degree Split Duct Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Carlon Split Duct is the fast and easy way to repair broken ductwork without the costly cutting and resplicing of your conductors. Our unique tongue-and-groove design leads the industry in providing a strong, rigid solution for duct repair situations
Also known as: 034481338567, UA5INSD

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)