Transformer, Outdoor, Voltage, 34500V, Pri., 115V Sec. 3000VA

Item #: 1399994

Cat #: 767X030001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Outdoor, Voltage, 300:1 Ratio, 34500 Volt, Primary, 115 Volt Secondary, 3000 VA, HY-BUTE 60 Insulation

Overview

Transformer, Outdoor, Voltage, 300:1 Ratio, 34500 Volt, Primary, 115 Volt Secondary, 3000 VA, HY-BUTE 60 Insulation
Also known as: 767X030001

Specifications

Type: Dry Type Transformer
Secondary Voltage: 115
Primary Voltage: 34500
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 34500
Secondary Voltage: 115
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)