Transformer, Control, PH Series, 100VA, 600 - 120VAC, 1PH, Fused

Item #: 139971

Cat #: PH100AJ

UPC: 803423018221

Sign In or Register to view pricing and more.
Transformer, Control, PH Series, 100 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals

Overview

Transformer, Control, PH Series, 100 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423018221, PH100AJ

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 600, 550, 575
Volt Amps: 100
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)