60199 SLMFLD1A100UNVD850WFBZD1/CS 1/SKU

Item #: 1399690

Cat #: SLMFLD1A/100UNVD850/WF/BZ/D

UPC: 046135601996

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60199 SLMFLD1A100UNVD850WFBZD1/CS 1/SKU

Overview

60199 SLMFLD1A100UNVD850WFBZD1/CS 1/SKU
Also known as: 046135601996, SLMFLD1A/100UNVD850/WF/BZ/D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Mounting: Trunnion
Color: Bronze
Lumens: 12300
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Lumens: 12300
Dimmable: Yes
Wattage: 100
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)