
1/2 IN DRAIN AND BREATHER
Item #: 13996
Cat #: DB-50
UPC: 783126110029
Documents & Guides
OZ-Gedney Type DB Drain And Breather, Size: 1/2 IN, Stainless Steel, Connection: Tapered NPT, Dimensions: 1 IN Maximum Diameter X 1-1/2 IN Length, Dimension A: 1-1/2 IN, Third Party Certification: UL File Number E-34997, Hazardous Locations: Class I
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type DB Drain And Breather, Size: 1/2 IN, Stainless Steel, Connection: Tapered NPT, Dimensions: 1 IN Maximum Diameter X 1-1/2 IN Length, Dimension A: 1-1/2 IN, Third Party Certification: UL File Number E-34997, Hazardous Locations: Class I
May be used as a combination drain or breather. When installed at the top of an enclosure it acts as a breather. When Installed in the bottom of an enclosure it acts as a drain for moisture inside the enclosure.
Also known as: 783126110029, DB-50
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Diameter: | 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)