Relay, Ice Cube, 11-Pin, 3PDT, 10A, 240VAC Coil, with Options

Item #: 139927

Cat #: 700-HA33A2-3-4L

UPC: 662072619971

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 240 Volt AC Coil, 3-Pole Double Throw, Push to Test, Manual Override Function, Pilot Light

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 240 Volt AC Coil, 3-Pole Double Throw, Push to Test, Manual Override Function, Pilot Light
Also known as: 662072619971, 700-HA33A2-3-4L

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Poles: 3
Volts AC Control: 240
Mounting: Socket

Customer Reviews

No reviews for this product
(0)