MULTI9 C60SP 1P C 0.5A MCB

Item #: 1399096

Cat #: M9F22170

UPC: 785901729976

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P C 0.5A MCB
Also known as: 785901729976, M9F22170

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)