MOLDED CASE CIRCUIT BRKR 480Y/277V 125A

Item #: 1399082

Cat #: BDA34125Y

UPC: 785901065869

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 125A
Also known as: 785901065869, BDA34125Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 277, 480Y
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)