2" PVC 22-1/2° Elbow, 36" Radius, Schedule 80, Gray, Bell End

Item #: 1399030

Cat #: UB5FJB

UPC: 034481187066

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80, Bell End

Overview

2 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80, Bell End
Also known as: 034481187066, UB5FJB

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 22 1/2°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 22 1/2°
Material: PVC
Diameter: 2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)