Black, 3/8" Diameter, 100' Spool

Item #: 139895

Cat #: FP301-3/8-100-BLACK-SPOOL

UPC: 051135355800

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051135355800, FP301-3/8-100-BLACK-SPOOL

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 100 ft
Diameter: 3/8 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)