MOLDED CASE CIRCUIT BRKR 600Y/347V 110A

Item #: 1398870

Cat #: BJL36110

UPC: 785901078555

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 110A
Also known as: 785901078555, BJL36110

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 110
Family / Style: PowerPact
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)