MULTI9 C60BP 1P C 0.5A MCB

Item #: 1398869

Cat #: M9F42170

UPC: 785901701132

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P C 0.5A MCB
Also known as: 785901701132, M9F42170

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 0.500

Customer Reviews

No reviews for this product
(0)