MCB 489 1P D 20A ACDC

Item #: 1398848

Cat #: 2478700000

UPC: 050118491290

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P D 20A ACDC

Overview

MCB 489 1P D 20A ACDC
Also known as: 050118491290, 2478700000

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 277
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)