Breaker, 70A, 3P, 240VAC, DIN Rail Mount, 10kAIC

Item #: 139883

Cat #: 1492-MCBA370

UPC: 781180412660

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 70 Amp, 3 Pole, 240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 70 Amp, 3 Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180412660, 1492-MCBA370

Specifications

Poles: 3
Type: DIN Rail Mount, Breaker
Amps: 70
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 70
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)