Breaker, 30A, 3P, 240V, DIN Rail Mount, 10kAIC

Item #: 139882

Cat #: 1492-MCAA330

UPC: 781180051647

Documents & Guides
Breaker, Miniature, 30 Amp, 3-Pole, 120/240 Volt, 1-1/2 Inch Wide, DIN Rail Mount, 10kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, 30 Amp, 3-Pole, 120/240 Volt, 1-1/2 Inch Wide, DIN Rail Mount, 10kAIC
Also known as: 781180051647, 1492-MCAA330

Specifications

Poles: 3
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1492
Amps: 30
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)