PERRYWOOD SMALL 1-LT OUTDOOR WALL LANTERN BLACK

Item #: 1398728

Cat #: 8514201-12

UPC: 785652070235

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PERRYWOOD SMALL 1-LT OUTDOOR WALL LANTERN BLACK

Overview

PERRYWOOD SMALL 1-LT OUTDOOR WALL LANTERN BLACK
Also known as: 785652070235, 8514201-12

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 75
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)