Rigmaster LED Luminaire, 4', 120-277

Item #: 1398516

Cat #: RMA42CPLBUNGW2

UPC: 781381350297

Sign In or Register to view pricing and more.
Documents & Guides
Rigmaster LED Luminaire, 4', 120-277, 7600 Lumens, 5000K Color Temperature, Clear Polycarbonate Lens, Gray

Overview

Rigmaster LED Luminaire, 4', 120-277, 7600 Lumens, 5000K Color Temperature, Clear Polycarbonate Lens, Gray
Also known as: 781381350297, RMA42CPLBUNGW2

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7600
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Lumens: 7600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)